Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN KTK-6/10 Fuse 6/10a Midget Ktk 600vac | AA9FGF 1CW87

BUSSMANN KTK-6/10 Fuse 6/10a Midget Ktk 600vac

Item: AA9FGF Model: KTK-6/10Cross Ref: 1CW87
In Stock : 5 Units

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€15.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFast Acting Midget Fuse
Amps6/10A
Body MaterialMelamine
Body StyleCartridge Fuses
ClassMidget
Diameter0.406"
ElementSingle
Functionally Equal ToFerraz/Gould ATM, Littelfuse KLK
Fuse Protection TypeFast Blow
Indicating / NonindicatingNon Indicating
Interrupt Rating100 kA at 600V AC
Length1 1/2"
Overall Diameter13/32"
Rejection / NonrejectionRejection
SeriesKTK Series
Visual IndicationNon Indicating
Voltage600V AC
Ac Voltage Rating600V AC
Compatible Fuse Block SeriesBM, BMM, C2617, C5268, CHM, HEB, HET, HEX, HPG, HPS, OPM-1038, OPM-NG
Dc Voltage RatingNot Rated
Equivalent Brand And SeriesBussmann KTK, Littelfuse KLK, Mersen ATM
Equivalent SeriesATM, KLK, KTK
Fits Fuse Block StyleNonrejection
Fuse Size1 1/2" L x 13/32" dia.
SpeedFast Acting
StandardsCE, CSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)3.81
Ship length (cm)1.04
Ship width (cm)1.04
HS code8536100040
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN KTK-6/10 Fuse 6/10a Midget Ktk 600vac
€15.58 /unit