Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN KLM-30 Fuse 30a Nonindicating Klm 600vac/dc | AA9FFU 1CW73

BUSSMANN KLM-30 Fast Acting Fuse, 30 A, Non Indicating, 600 VAC/ADC

Item: AA9FFU Model: KLM-30Cross Ref: 1CW73
In Stock : 97 Units

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€18.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFast Acting Midget Fuse
Amps30A
Body MaterialMelamine
Body StyleCartridge Fuses
ClassMidget
Compatible WithBMM, C2617, C5268, CHM, HEB, HPG, HPS Series
Dc Voltage600V DC
Diameter0.406"
ElementSingle
Fuse Block DesignNon Rejection
Fuse Protection TypeFast Blow
Indicating / NonindicatingNon Indicating
Interrupt Rating100 kA at 600V AC, 50 kA at 600V DC
Length1 1/2"
Overall Diameter13/32"
Rejection / NonrejectionNon Rejection
SeriesBussmann KLM, Littelfuse KLKD, Mersen ATM Series
Visual IndicationNon Indicating
Voltage600V AC/600V DC

Shipping Info:

Ship weight (kg) 0.081
HS code8536100040
Country of OriginMX

Product Details:

Bussmann KLM-30 fuse is a current-limiting, fast-acting fuse that protects electrical circuits and components from overcurrent conditions. It is useful in the power generation, automotive, telecommunications and oil & gas industries.

Frequently Asked Questions:

Q. What is the I2t rating of a fuse?

A. The I2t rating represents the energy-carrying capacity of a fuse. It is a measure of how much energy can pass through the fuse before it blows.

Q. What is meant by the time-current characteristics of a fuse?

A. The time-current characteristics of a fuse refer to how the fuse responds to overcurrent conditions in terms of time.

Q. What are one-time fuses and time-delay fuses?

A. One-time fuses, also called non-renewable fuses, are designed to operate only once and must be replaced after tripping. Time-delay fuses, on the other hand, have a delayed response to overcurrent, allowing temporary surges to pass without tripping.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN KLM-30 Fast Acting Fuse, 30 A, Non Indicating, 600 VAC/ADC
€18.96 /unit