BUSSMANN KGJ-125 Specialty Fuse, 125 A, 600 VAC, Fast Blow | BD3LWX

BUSSMANN KGJ-125 Specialty Fuse, Capacitor Fuse, Fast Blow, 600VAC, 125A, Round Body Fuse

Item: BD3LWX Model: KGJ-125
Limited Availability
€247.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCapacitor Fuse
Ac Voltage600V AC
Amps125A
Body StyleRound
Fuse GroupLimitron
Fuse TypeRound Body Fuses
Indicator StyleWithout Indicator
Interrupt Rating200 kA at 600V
Mounting TypeScrew
PackagingBulk
SeriesKGJ Series
Speed TypeFast Blow
Termination TypeThreaded Socket
TypeCapacitor Fuse
Visual IndicationWithout Indicator
Voltage600V AC

Shipping Info:

Ship weight (kg) 0.0004

Product Details:

    • KGJ Series

Product Variants

ProductModelAmpsVisual IndicationBody StyleTermination TypeAc VoltageIndicator StyleInterrupt RatingFuse GroupPrice
BUSSMANN KGJ-60 Specialty Fuse, 60 A, 600 VAC, Fast Blow | BC8JCB KGJ-6060AWithout IndicatorRoundThreaded Socket600V ACWithout Indicator200 kA at 600VLimitron€245.08
BUSSMANN KGJ-80 Specialty Fuse, 80 A, 600 VAC, Fast Blow | BC9FHY KGJ-8080AWithout IndicatorRoundThreaded Socket600V ACWithout Indicator200 kA at 600VLimitron€247.40
BUSSMANN KGJ-20 | BC9VRA KGJ-2020AWithout IndicatorRoundThreaded Socket600V ACWithout Indicator200 kA at 600VLimitron€247.40
BUSSMANN KGJ-175 Specialty Fuse, 175 A, 600 VAC, Fast Blow | BD2AEX KGJ-175175AWithout IndicatorRoundThreaded Socket600V ACWithout Indicator200 kA at 600VLimitron€294.76
BUSSMANN KGJ-200 Specialty Fuse, 200 A, 600 VAC, Fast Blow | BD2ELE KGJ-200200AWithout IndicatorRoundThreaded Socket600V ACWithout Indicator200 kA at 600VLimitron€294.76
BUSSMANN KGJ-250 Specialty Fuse, 250 A, 600 VAC, Fast Blow | BD2ELF KGJ-250250AWithout IndicatorRoundThreaded Socket600V ACWithout Indicator200 kA at 600VLimitron€294.76
BUSSMANN KGJ-225 Specialty Fuse, 225 A, 600 VAC, Fast Blow | BD2XXX KGJ-225225AWithout IndicatorRoundThreaded Socket600V ACWithout Indicator200 kA at 600VLimitron€294.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN KGJ-125 Specialty Fuse, Capacitor Fuse, Fast Blow, 600VAC, 125A, Round Body Fuse
€247.40 /unit