BUSSMANN KAJ-35 Specialty Fuse, 35 A, 600 VAC, 0.81 Inch Diameter, 3 Inch Length | BD3CTW

BUSSMANN KAJ-35 Specialty Semiconductor Fuse, 600VAC, 35A, Cartridge Fuse

Item: BD3CTW Model: KAJ-35
In Stock

Get it by Tuesday, Jun 10

€112.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage600V AC
Amps35A
Body StyleCartridge
Diameter0.81"
Indicator StyleWithout Indicator
Length3"
Mounting StyleHolder
PackagingBulk
SeriesKAJ Series
Termination TypeClip
TypeSemiconductor Fuse

Shipping Info:

Ship weight (kg) 0.0562
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)1.91

Product Details:

    • KAJ Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN KAJ-35 Specialty Semiconductor Fuse, 600VAC, 35A, Cartridge Fuse
€112.48 /unit