Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN JJS-300 Fuse 300a Class T Jjs 600vac | AE8QXN 6F496

BUSSMANN JJS-300 Very Fast Acting Fuse, 300 A, 600 V, Current Limiting

Item: AE8QXN Model: JJS-300Cross Ref: 6F496
In Stock : 14 Units

Get it by Monday, Jun 9

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€269.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps300A
Body MaterialMelamine
Body StyleBolt On
ClassClass T
Diameter1"
ElementSingle
Functionally Equal ToFerraz, Gould AGT, Littlefuse JLLS
Indicating / NonindicatingNon Indicating
Length3 5/8"
Rejection / NonrejectionNon Rejection
Speed TypeFast Acting
Dc Voltage RatingNot Rated
Equivalent Brand And SeriesBussmann JJS Series, Littelfuse JLLS Series, Mersen A6T Series
Fits Fuse Block StyleNonrejection
Interrupt Rating200 kA at 600V AC
SpeedFast Acting
StandardsCE/UL-248-15 GUIDE JDDZ/CSA CLASS 1422-02
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)2.54
Ship length (cm)9.22
Ship width (cm)2.54
HS code8536100040
Country of OriginMX

Product Variants

ProductModelBody StyleDiameterAmpsBody MaterialClassSpeed TypeElementIndicating / NonindicatingPrice
BUSSMANN JJS-2 Fuse 2a Class T Jjs 600vac | AA9HLN 1DF89 JJS-2Cylindrical0.562"-MelamineClass TFast ActingSingleNon Indicating€31.52
BUSSMANN JJS-400 Class-T Fuse, 400 A, 600 VAC | AD9PBT 4TWR4 JJS-400Bolt On1"400AMelamineClass TFast ActingSingleNon Indicating€251.09
BUSSMANN JJS-450 Fuse 450a Class T Jjs 600vac | AD9PBU 4TWR5 JJS-450Bolt On1 1/4"450AMelamineClass TFast ActingSingleNon Indicating€513.94
BUSSMANN JJS-500 Fuse 500a Class T Jjs 600vac | AD9PBV 4TWR6 JJS-500Bolt On1 1/4"500AMelamineClass TFast ActingSingleNon Indicating€513.94
BUSSMANN JJS-600 Fuse 600a Class T Jjs 600vac | AD9PBW 4TWR7 JJS-600Bolt On1 1/4"600AMelamineClass TFast ActingSingleNon Indicating€513.94
BUSSMANN JJS-800 Fuse 800a Class T Jjs 600vac | AD9PBX 4TWR8 JJS-800Bolt On1 3/4"800AMelamineClass TFast ActingSingleNon Indicating€552.90
BUSSMANN JJS-1 Fuse 1a Class T Jjs 600vac | AE8QWN 6F473 JJS-1Cylindrical0.562"1AMelamineClass TFast ActingSingleNon Indicating€28.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN JJS-300 Very Fast Acting Fuse, 300 A, 600 V, Current Limiting
€269.51 /unit