BUSSMANN JCY-1/2E Medium Voltage Fuse, 500 mA, 5.5 kVAC, 11.19 mm Length | BD3YPZ

BUSSMANN JCY-1/2E Medium Voltage Fuse, 500mA, 5.5kVAC

Item: BD3YPZ Model: JCY-1/2E
Limited Availability
€724.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMedium Voltage Fuse
Ac Voltage5.5 kV AC
Amps500 mA
Indicator StyleOpen Fuse
Interrupt Rating60 kA
Length11.19 mm
Mfr. SeriesJCY
PackagingBulk
Termination TypeCartridge
TypeE-Rated Fuse For Transformer

Shipping Info:

Ship weight (kg) 2.997

Product Details:

    • JCY Series

Product Variants

ProductModelAmpsTermination TypeAc VoltageTypeIndicator StyleInterrupt RatingPrice
BUSSMANN JCY-5E Medium Voltage Fuse, 5 A, 5.5 kVAC, 11.19 mm Length | BC8DPY JCY-5E5ACartridge5.5 kV ACE-Rated Fuse For TransformerOpen Fuse60 kA€724.56
BUSSMANN JCY-3E Medium Voltage Fuse, 3 A, 5.5 kVAC, 11.19 mm Length | BC8JTX JCY-3E3ACartridge5.5 kV ACE-Rated Fuse For TransformerOpen Fuse60 kA€724.56
BUSSMANN JCY-20E Medium Voltage Fuse, 20 A, 5.5 kVAC, 12.88 mm Length | BC8TPB JCY-20E20ACartridge5.5 kV ACE-Rated Fuse For TransformerOpen Fuse60 kA€825.28
BUSSMANN JCY-100E Medium Voltage Fuse, 100 A, 5.5 kVAC, 17.88 mm Length | BC8XUQ JCY-100E100ANon Standard Cartridge5.5 kV ACE-Rated Fuse For TransformerOpen Fuse60 kA€1,450.71
BUSSMANN JCY-150E Medium Voltage Fuse, 150 A, 5.5 kVAC | BC9ATJ JCY-150E150ACartridge5.5 kV ACE-Rated Fuse For TransformerOpen Fuse-€2,428.97
BUSSMANN JCY-2E Medium Voltage Fuse, 2 A, 5.5 kVAC, 11.19 mm Length | BC9HVU JCY-2E2ACartridge5.5 kV ACE-Rated Fuse For TransformerOpen Fuse60 kA€724.56
BUSSMANN JCY-10E Medium Voltage Fuse, 10 A, 5.5 kVAC, 11.19 mm Length | BC9XQU JCY-10E10ANon Standard Cartridge5.5 kV ACE-Rated Fuse For TransformerOpen Fuse60 kA€724.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN JCY-1/2E Medium Voltage Fuse, 500mA, 5.5kVAC
€724.56 /unit