BUSSMANN JCL-B-3R Medium Voltage Fuse, 100A, 5.08kVAC

Item: BC9VUW Model: JCL-B-3R
Limited Availability
€1,352.84 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMedium Voltage Fuse
Ac Voltage5.08 kV AC
Amps100A
Indicator StyleOpen Fuse
Interrupt Rating80 kA, 50 kA
Length1.604 ft.
Mounting StyleStud
PackagingBulk
Termination TypeBolt Down
TypeR-Rated Medium Voltage Fuse
Width1.49 ft.

Shipping Info:

Ship weight (kg) 4.095

Product Details:

    • JCL-B Series

Product Variants

ProductModelAmpsAc VoltageTypeIndicator StyleTermination TypeInterrupt RatingMounting StylePrice
BUSSMANN JCL-B-6R Medium Voltage Fuse, 170 A, 5.08 kVAC, 19-1/4 Inch Length | BC8HNV JCL-B-6R170A5.08 kV ACR-Rated Medium Voltage FuseOpen FuseBolt Down80 kA, 50 kAStud€1,478.72
BUSSMANN JCL-B-4R Medium Voltage Fuse, 130 A, 5.08 kVAC, 19-1/4 Inch Length | BC9FWW JCL-B-4R130A5.08 kV ACR-Rated Medium Voltage FuseOpen FuseBolt Down80 kA, 50 kAStud€1,352.84
BUSSMANN JCL-B-24R Medium Voltage Fuse, 450 A, 5.08 kVAC, 19-1/4 Inch Length | BC9NJM JCL-B-24R450A5.08 kV ACR-Rated Medium Voltage FuseOpen FuseBolt Down80 kA, 50 kAStud€3,460.90
BUSSMANN JCL-B-12R Medium Voltage Fuse, 230 A, 5.08 kVAC, 19-1/4 Inch Length | BC9REK JCL-B-12R230A5.08 kV ACR-Rated Medium Voltage FuseOpen FuseBolt Down80 kA, 50 kAStud€1,809.13
BUSSMANN JCL-B-2R Medium Voltage Fuse, 70 A, 5.08 kVAC, 19 1/4 Inch Length | BD2NCP JCL-B-2R70A5.08 kV ACR-Rated Medium Voltage FuseOpen FuseBolt Down80 kA, 50 kAStud€1,352.84
BUSSMANN JCL-B-9R Medium Voltage Fuse, 200 A, 5.08 kVAC, 19-1/4 Inch Length | BD3KMJ JCL-B-9R200A5.08 kV ACR-Rated Medium Voltage FuseOpen FuseBolt Down80 kA, 50 kAStud€1,809.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN JCL-B-3R Medium Voltage Fuse, 100A, 5.08kVAC
€1,352.84 /unit