Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN JCH-3R Fuse 100a Class R-rated Jch 2400vac | AA9UMW 1FF58

BUSSMANN JCH-3R Fuse 100a Class R-rated Jch 2400vac

Item: AA9UMW Model: JCH-3RCross Ref: 1FF58
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2,415.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Body MaterialMelamine
Body StyleHermetically Sealed Cylindrical
ClassR-Rated
Diameter3"
ElementDual
Fuse Amps100A
Indicating / NonindicatingIndicating
Length10.812"
Rejection / NonrejectionNon Rejection
Speed TypeTime Delay
Ac Voltage Rating2400V AC
Amps100A
Dc Voltage RatingNot Rated
Equivalent Brand And SeriesBussmann JCH, Mersen A240R
Equivalent SeriesA240R, JCH
Fits Fuse Block StyleNonrejection
Fuse Size10 13/16" L x 3" dia.
Interrupt Rating50 kA (Sym.) at 2400V AC, 80 kA (Asym.) at 2400V AC
SeriesJCH Series
SpeedTime Delay
StandardsUL RECOGNIZED (GUIDE MSSS2, FILE E96676)
Visual IndicationIndicating

Shipping Info:

Ship weight (kg) 3.015
Ship height (cm)35.56
Ship length (cm)13.46
Ship width (cm)10.92
HS code8535100020
Country of OriginDO

Product Variants

ProductModelBody MaterialElementSpeed TypeIndicating / NonindicatingRejection / NonrejectionFuse AmpsPrice
BUSSMANN JDZ-100E Fuse 100a Class E-rated Jdz 8300vac | AA9UNA 1FG24 JDZ-100EMelamineDualTime DelayIndicatingNon Rejection100A€1,337.40
BUSSMANN MV155F1DCX100E Fuse 100a Class E-rated Mv155 15500vac | AD3AUA 3XH97 MV155F1DCX100EFiberglassSingleFast ActingIndicatingNon Rejection100A€1,797.31
BUSSMANN JCK-3R Fuse 100a Class R-rated Jck 2540vac | AE2MEM 4YEX1 JCK-3RFiberglassDualTime DelayIndicatingNon Rejection100A€1,673.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN JCH-3R Fuse 100a Class R-rated Jch 2400vac
€2,415.40 /unit