BUSSMANN JA60030-2PR Fuse Block, Class J, 1 Pole, 30 A, 600 V, Black | BC9YLW

BUSSMANN JA60030-2PR Fuse Block, Class J, 1 Pole, 30 A, 600 V, Black

Item: BC9YLW Model: JA60030-2PR
Limited Availability
€34.49 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ColorBlack
Current Rating30A
Fuse Size / GroupClass J
IlluminationNot Illuminated
Mounting StyleScrew
Number of Poles1 Pole
PackagingBulk
Product TypeFuse Holder
Voltage Rating600V

Product Details:

    • JA600 Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN JA60030-2PR Fuse Block, Class J, 1 Pole, 30 A, 600 V, Black
€34.49 /unit