BUSSMANN HVW-1 Medium Voltage Fuse, 1A, 1.2kVAC

Item: BD3LPL Model: HVW-1
Limited Availability
€36.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMedium Voltage Fuse
Ac Voltage1.2 kV AC
Amps1A
Diameter0.41"
Fuse TypeSlow Blow, Time Delay
Indicator StyleWithout Indicator
Length2 1/4"
Mfr. SeriesHV
Mounting StyleHolder
PackagingBulk
Termination TypeClip

Shipping Info:

Ship weight (kg) 8.55

Product Variants

ProductModelAmpsFuse TypeAc VoltageIndicator StyleTermination TypeMounting StyleTypePrice
BUSSMANN HVB-1-1/2 Medium Voltage Fuse, 1.5 A, 2.5 kVAC, 0.41 Inch Dia., 4.5 Inch Length | BC7TPA HVB-1-1/21.5ASlow Blow, Time Delay2.5 kV ACWithout IndicatorClipHolderHigh Voltage Fuse€200.14
BUSSMANN HVR-1/2 Medium Voltage Fuse, 500 mA, 1 kVAC, 0.41 Inch Dia., 3 Inch Length | BC7VJP HVR-1/2500 mASlow Blow, Time Delay1 kV ACWithout IndicatorClipHolderHigh Voltage Fuse€24.45
BUSSMANN HVA-1-1/2 Medium Voltage Fuse, 1.5 A, 1 kVAC, 0.41 Inch Diameter, 3 Inch Length | BC7WYA HVA-1-1/21.5ASlow Blow, Time Delay1 kV ACWithout IndicatorClipHolderHigh Voltage Fuse€21.44
BUSSMANN HVU-4 Medium Voltage Fuse, 4 A, 5 kVAC, 0.81 Inch Diameter, 5 Inch Length | BC7WYY HVU-44ASlow Blow, Time Delay5 kV ACWithout IndicatorClipHolderHigh Voltage Fuse€62.41
BUSSMANN HVA-2/10 Medium Voltage Fuse, 200 mA, 1 kVAC, 0.41 Inch Dia., 3 Inch Length | BC8AVQ HVA-2/10200 mASlow Blow, Time Delay1 kV ACWithout IndicatorClipHolderHigh Voltage Fuse€173.14
BUSSMANN HVA-3/4 Medium Voltage Fuse, 750 mA, 1 kVAC, 0.41 Inch Dia., 3 Inch Length | BC8DMK HVA-3/4750 mASlow Blow, Time Delay1 kV ACWithout IndicatorClipHolderHigh Voltage Fuse€21.44
BUSSMANN HVL-1-1/2 Medium Voltage Fuse, 1.5 A, 10 kVAC, 0.81 Inch Dia., 10 Inch Length | BC8EGF HVL-1-1/21.5ASlow Blow, Time Delay10 kV ACWithout IndicatorClipHolderHigh Voltage Fuse€63.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN HVW-1 Medium Voltage Fuse, 1A, 1.2kVAC
€36.25 /unit