Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN HM60030-3PR Fuse Block 30A For 600V NOS Fuses 3-Poles | AH9MYB 40LG96

BUSSMANN HM60030-3PR Fuse Block 30A For 600V NOS Fuses 3-Poles

Item: AH9MYB Model: HM60030-3PRCross Ref: 40LG96
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€123.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Block
Ac Voltage Rating600V AC
Compatible Fuse SeriesHM60030 Series
Connector TypePressure Plate
Dc VoltageNot Rated
Fits Fuse TypeIndustrial
For Use WithNOS
Fuse Block DesignOpen
Fuse Current0-30A
Fuse Overall Diameter13/16"
Fuse Overall Length7"
Fuse Ul ClassClass H, Class K5
Height2.3"
Housing MaterialThermoplastic
Length7"
MaterialThermoplastic
Mounting TypeBolt Down, DIN Rail
Number Of Poles3
Operating Amps0-30A
TypeFuse Block
Visual IndicationNon Indicating
Voltage600V AC
Width3 1/2"
Wire Size10 AWG to 18 AWG
Amp Range0-30A
Body MaterialThermoplastic
For Fuse Size5" L x 13/16" dia.
Fuse Block StyleNonrejection
Mounting StyleBolt-Down, DIN Rail
Spring Reinforced ClipYes
StandardsCE, CSA CERTIFIED, REACH, ROHS, UL LISTED
Voltage Rating600V AC
Wire Range18 AWG to 10 AWG

Shipping Info:

Ship weight (kg) 0.198
Ship height (cm)5.84
Ship length (cm)15.75
Ship width (cm)8.89
Country of OriginMX

Product Details:

    • Fuse Type : Industrial

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN HM60030-3PR Fuse Block 30A For 600V NOS Fuses 3-Poles
€123.42 /unit