BUSSMANN GMW-3/4 | BC7ZAB

BUSSMANN GMW-3/4 Through Hole Leaded Fuse, Fast Blow, 125VAC/125VDC, 750mA, Round Body Pin

Item: BC7ZAB Model: GMW-3/4
Limited Availability

Get it by Thursday, Jun 12

This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemThrough Hole Leaded Fuse
Ac Voltage125V AC
Amps750 mA
Body StyleRound Pin
Dc Voltage125V DC
Fuse Size7.1 mm x 6.4 mm
Fuse TypeRound Body Pin Fuses
Indicator StyleElement Window
Interrupt Rating35 AIC
Length7.1 mm
Overall Length0.28"
PackagingBulk
SeriesGMW Series
Speed TypeFast Blow
Termination TypeRadial
Visual IndicationElement Window
Voltage125V AC
Width6.4 mm

Shipping Info:

Ship weight (kg) 0.0009
Ship height (cm)0.71
Ship length (cm)0.71
Ship width (cm)0.64

Product Variants

ProductModelAmpsVisual IndicationBody StyleTermination TypeAc VoltageIndicator StyleInterrupt RatingSpeed TypePrice
BUSSMANN GMW-1/10 | BC7XCE GMW-1/10100 mAElement WindowRound PinRadial125V ACElement Window35 AICFast Blow€54.92
BUSSMANN GMW-1/2 | BC8GDM GMW-1/2500 mAElement WindowRound PinRadial125V ACElement Window35 AICFast Blow€92.71
BUSSMANN GMW-1/100 | BC9DJN GMW-1/10010 mAElement WindowRound PinRadial125V ACElement Window35 AICFast Blow€73.10
BUSSMANN GMW-1/32 | BC9LML GMW-1/3231.25 mAElement WindowRound PinRadial125V ACElement Window35 AICFast Blow€73.10
BUSSMANN GMW-3/10 | BD2DPT GMW-3/10300 mAElement WindowRound PinRadial125V ACElement Window35 AICFast Blow-
RFQ
BUSSMANN GMW-1/8 | BD2GUK GMW-1/8125 mAElement WindowRound PinRadial125V ACElement Window35 AICFast Blow-
RFQ
BUSSMANN GMW-4/10 | BD2TVA GMW-4/10400 mAElement WindowRound PinRadial125V ACElement Window35 AICFast Blow-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN GMW-3/4 Through Hole Leaded Fuse, Fast Blow, 125VAC/125VDC, 750mA, Round Body Pin