Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN GMC-3.5-R Fuse 3-1/2a Gmc 125vac - Pack Of 5 | AA9CWH 1CK03

BUSSMANN GMC-3.5-R Fuse 3-1/2a Gmc 125vac - Pack Of 5

Item: AA9CWH Model: GMC-3.5-RCross Ref: 1CK03
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€28.60 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps3.5A
Body MaterialGlass
Body StyleCylindrical
Diameter5 mm
ElementSingle
Indicating / NonindicatingIndicating
Length20 ft.
Rejection / NonrejectionNonrejection
Speed TypeTime Delay
Voltage Rating125V AC
Ac Voltage Rating125V AC
Compatible Fuse Block SeriesHTB
Dc Voltage RatingNot Rated
Equivalent Brand And SeriesBussmann GMC, Littelfuse 239, Mersen GSC
Equivalent Series239, GMC, GSC
Fits Fuse Block StyleNonrejection
Fuse Size20 mm L x 5 mm dia.
Interrupt Rating10 kA at 125V AC
SeriesGMC Series
SpeedTime Delay
StandardsCE, CSA CERTIFICATION CLASS 1422-01, UL 248-14 GUIDE JDYX
Visual IndicationGlass Fuse

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.02
Ship length (cm)4.06
Ship width (cm)3.81
HS code8536100020
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN GMC-3.5-R Fuse 3-1/2a Gmc 125vac - Pack Of 5
€28.60 /unit