BUSSMANN GMA-1.6A Glass Fuse, Cylindrical, 1.6 A, 250 VAC, 5.2 mm Dia., 20 mm Length

Item: BC8MZE Model: GMA-1.6A
Limited Availability
€1.27 /unit
Request a Quote

Payment

Delivery

Product Specifications:

AC Voltage Rating250 VAC
Body StyleCylindrical
Current Rating1.600A
Diameter5.2mm
Fuse Size / Group5 x 20 mm
Fuse TypeFast Blow
Length20ft.
Mounting StyleHolder / Clip
PackagingBulk
Product TypeNorth American Ferrule Fuse
Termination TypeClip

Product Details:

    • GMA Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN GMA-1.6A Glass Fuse, Cylindrical, 1.6 A, 250 VAC, 5.2 mm Dia., 20 mm Length
€1.27 /unit