Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN GLR-10 Fuse 10a Glr 300vac | AA9CPC 1CJ11

BUSSMANN GLR-10 Fuse 10a Glr 300vac

Item: AA9CPC Model: GLR-10Cross Ref: 1CJ11
In Stock : 173 Units

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€8.81 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps10A
Body MaterialGlass
Body StyleCylindrical
ElementSingle
Functionally Equal ToFerraz, Gould SLR
Fuse TypeIn Line Fuses
Indicating / NonindicatingNon Indicating
Interrupt Rating10 kA at 300V AC
Length2 1/4"
Overall Diameter5/8"
Rejection / NonrejectionNon Rejection
SeriesGLR Series
Speed TypeFast Acting
Visual IndicationGlass Fuse
Voltage300V AC
Ac Voltage Rating300V AC
Cap Diameter5/8"
Compatible Fuse Block SeriesHLR
Dc Voltage RatingNot Rated
Diameter5/8"
Equivalent Brand And SeriesBussmann GLR, Littelfuse LGR, MERSEN SLR Series
Equivalent SeriesGLR, LGR, SLR
Fits Fuse Block StyleNonrejection
Fuse Size2 1/4" L x 5/8" dia.
SpeedFast Acting
StandardsCE, CSA CERTIFICATION CLASS 1422-01, UL 248-14 GUIDE JDYX

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)4.57
Ship length (cm)2.03
Ship width (cm)8.13
HS code8536100020
Country of OriginMX

Product Variants

ProductModelAmpsVisual IndicationSpeed TypeBody StyleBody MaterialElementIndicating / NonindicatingRejection / NonrejectionPrice
BUSSMANN GLR-1 Fuse 1a Glr 300vac | AA9CNY 1CJ06 GLR-11AGlass FuseFast ActingCylindricalGlassSingleNon IndicatingNon Rejection€7.55
BUSSMANN GLR-1-1/2 Fuse 1-1/2a Glr 300vac | AA9CNZ 1CJ08 GLR-1-1/21.5AGlass FuseFast ActingCylindricalGlassSingleNon IndicatingNon Rejection€7.55
BUSSMANN GLR-1-6/10 Fuse 1-6/10a Glr 300vac | AA9CPA 1CJ09 GLR-1-6/101.6AGlass FuseFast ActingCylindricalGlassSingleNon IndicatingNon Rejection€9.67
BUSSMANN GLR-1/2 Fuse 1/2a Glr 300vac | AA9CPB 1CJ10 GLR-1/212AGlass FuseFast ActingCylindricalGlassSingleNon IndicatingNon Rejection€7.55
BUSSMANN GLR-12 Fuse 12a Glr 300vac | AA9CPD 1CJ12 GLR-1212AWithout IndicatorFast ActingCylindricalGlassSingleNon IndicatingNon Rejection€6.35
BUSSMANN GLR-15 Fuse 15a Glr 300vac | AA9CPE 1CJ13 GLR-1515AGlass FuseFast ActingCylindricalGlassSingleNon IndicatingNon Rejection€10.52
BUSSMANN GLR-2 Fuse 2a Glr 300vac | AA9CPF 1CJ14 GLR-22AGlass FuseFast ActingCylindricalGlassSingleNon IndicatingNon Rejection€7.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN GLR-10 Fuse 10a Glr 300vac
€8.81 /unit