BUSSMANN GFA-15/100 PCB Mount Fuse, 150 mA, 125 VAC, 3.7 mm Diameter, 7.6 mm Length | BD4XTN

BUSSMANN GFA-15/100 Through Hole Leaded Fuse, PCB Mount, Time Delay/Slow Blow, 125VAC, 150mA

Item: BD4XTN Model: GFA-15/100
Limited Availability
€34.61 /unit
This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemThrough Hole Leaded Fuse
Ac Voltage125V AC
Amps0.15A
Body StyleLeaded
Diameter3.7 mm
Fuse Size3.7 mm x 7.6 mm
Fuse TypeLeaded Fuses
Indicator StyleWithout Indicator
Length7.6 mm
Overall Diameter0.15"
Overall Length0.3"
PackagingBulk
Product TypePCB Mount Fuse
SeriesGFA Series
Termination TypeAxial
TypeSpecialty Fuses
Visual IndicationWithout Indicator
Voltage125V AC

Shipping Info:

Ship weight (kg) 0.0009
Ship length (cm)0.76

Product Details:

    • GFA Series

Product Variants

ProductModelAmpsAc VoltageInterrupt RatingVisual IndicationBody StyleTermination TypeDiameterIndicator StylePrice
BUSSMANN GFA-1/50 | BC8JCD GFA-1/5020 mA125V AC-Without Indicator-Axial3.7 mm-€62.48
BUSSMANN GFA-2 | BC8TMJ GFA-22A125V AC50A at 125VWithout IndicatorLeadedAxial3.7 mmWithout Indicator-
RFQ
BUSSMANN GFA-1/8 Fuses, With Leads, 125VAC, 125mA GFA-1/8125 mA125V AC-Without IndicatorLeadedAxial3.7 mmWithout Indicator-
RFQ
BUSSMANN GFA-8 | BC9DGD GFA-88A32V AC50A at 32VWithout IndicatorLeadedAxial3.7 mmWithout Indicator€50.52
BUSSMANN GFA-1 | BC9JTZ GFA-11A125V AC50A at 125VWithout IndicatorLeadedAxial3.7 mmWithout Indicator-
RFQ
BUSSMANN GFA-12 | BC9REC GFA-1212A32V AC50A at 32VWithout IndicatorLeadedAxial3.7 mmWithout Indicator-
RFQ
BUSSMANN GFA-5 | BC9VEC GFA-55A125V AC50A at 125VWithout IndicatorLeadedAxial3.7 mmWithout Indicator€50.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN GFA-15/100 Through Hole Leaded Fuse, PCB Mount, Time Delay/Slow Blow, 125VAC, 150mA
€34.61 /unit