Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN GDA-1A Fuse 1a Gda 250vac - Pack Of 5 | AA9BVR 1CC39

BUSSMANN GDA-1A Fuse 1a Gda 250vac - Pack Of 5

Item: AA9BVR Model: GDA-1ACross Ref: 1CC39
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€47.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps1A
Body MaterialCeramic
Body StyleCylindrical
Diameter5 mm
ElementSingle
Indicating / NonindicatingNonindicating
Length20 ft.
Rejection / NonrejectionNonrejection
Speed TypeFast Acting
Voltage Rating250V AC
Ac Voltage Rating250V AC
Compatible Fuse Block SeriesHTB
Dc Voltage RatingNot Rated
Equivalent Brand And SeriesBussmann GDA, Bussmann S501, Littelfuse 216, Mersen GSD
Equivalent Series216, GDA, GSD, S501
Fits Fuse Block StyleNonrejection
Fuse Size20 mm L x 5 mm dia.
Interrupt Rating1.5 kA at 250V AC
SeriesGDA Series
SpeedFast Acting
StandardsCE, UL GUIDE JDYX2, SEMKO APPROVAL FILE 413779, FILE 512433, CCC FILE 2005010207155691, UR
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.3
Ship length (cm)1.02
Ship width (cm)3.81
HS code8536100040
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN GDA-1A Fuse 1a Gda 250vac - Pack Of 5
€47.40 /unit