Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN GBB-15-R Fuse 15a Gbb 250vac/125vdc - Pack Of 5 | AA9BVJ 1CC13

BUSSMANN GBB-15-R Fuse 15a Gbb 250vac/125vdc - Pack Of 5

Item: AA9BVJ Model: GBB-15-RCross Ref: 1CC13
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€166.62 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Body MaterialCeramic
Body StyleCylindrical
ElementSingle
Indicating / NonindicatingNonindicating
Length1 1/4"
Rejection / NonrejectionNonrejection
Speed TypeVery Fast Acting
Ac Voltage Rating250V AC
Amps15A
Dc Voltage Rating125V DC
Diameter1/4"
Equivalent Brand And SeriesBussmann GBB, Littelfuse 322
Equivalent Series322, GBB
Fits Fuse Block StyleNonrejection
Fuse Size1 1/4" L x 1/4" dia.
Interrupt Rating10 kA at 125V AC, 10 kA at 125V DC, 200A at 250V AC
SeriesGBB Series
SpeedVery Fast Acting
StandardsCE, CSA CERTIFICATION CLASS 1422-01, UL GUIDE JFHR2
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.02
Ship length (cm)4.32
Ship width (cm)3.81
HS code8536100040
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN GBB-15-R Fuse 15a Gbb 250vac/125vdc - Pack Of 5
€166.62 /unit