Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN FWX-700A Semiconductor Fuse, 700A, 250V AC, Bolt-On Body | CQ8BYB

BUSSMANN FWX-700A Semiconductor Fuse, 700A, 250V AC, Bolt-On Body

Item: CQ8BYB Model: FWX-700ACross Ref: 49ZU49
In Stock : 7 Units

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€297.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage250V AC
Amps700A
Body MaterialFiberglass
Body StyleCartridge Blade Fuses
Dc Voltage250V DC
Diameter2"
ElementSingle
Fits Fuse Block StyleNon Rejection
Fuse Dia.2"
Fuse Length3 27/32"
Fuse Protection TypeFast Blow
Interrupt Rating200 kA at 250V AC, 20 kA at 250V DC
Length3 27/32"
Overall Diameter2"
SeriesFWX Series
Speed TypeFast Acting
Visual IndicationNon Indicating
Voltage250V AC/250V DC
Ac Voltage Rating250V AC
Compatible Fuse Block Series1BS
Dc Voltage Rating250V AC
Equivalent Brand And SeriesBussmann FWX, Littelfuse L25S, Mersen A30QS
Equivalent SeriesA30QS, FWX, L25S
Fuse Size3 27/32" L x 2" dia.
SpeedFast Acting
StandardsCE, CSA CERTIFIED, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)5.59
Ship length (cm)13.72
Ship width (cm)5.33

Product Variants

ProductModelAmpsBody MaterialVoltageTypeBody StyleMounting StyleTermination TypeAc VoltagePrice
BUSSMANN 170N3437 Fuse 65a 170n 660v | AA6PNL 14L650 170N343765ACeramic660V AC-Square Body Blade Fuses---€428.86
BUSSMANN KAJ-60 Fuse 60a Kaj 600vac | AA9MWD 1DZ67 KAJ-6060AMelamine600V AC-Cartridge Fuses---€136.65
BUSSMANN KAW-A-35 Specialty Fuse, 35 A, 130 VAC, Fast Blow | BC7TZE KAW-A-3535A-130V AC/130V DCSemiconductor FuseCartridge FusesHolderClip130V AC€41.56
BUSSMANN KAX-12 Specialty Fuse, 12 A, 250 VAC | BC7TZF KAX-1212A-250V ACSemiconductor FuseCartridge FusesHolderClip250V AC€40.37
BUSSMANN 170M3418/LE Specialty Fuse, 350 A, 690 V | BC7WHK 170M3418/LE350A-690V-----€234.67
BUSSMANN KBX-1000 Specialty Fuse, 1 kA | BC8JCA KBX-10001 kA-1500V DCSemiconductor Fuse----€2,766.30
BUSSMANN SPJ-4M60 Specialty Fuse, 60 A, 1 kVAC | BC8JEV SPJ-4M6060A-1 kV ACSemiconductor FuseSquare Body Blade FusesHolderKnife Blade1 kV AC€480.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN FWX-700A Semiconductor Fuse, 700A, 250V AC, Bolt-On Body
€297.97 /unit