Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN FWP-50A14F Fuse 50a Fwp 700vac/dc | 1EW78

BUSSMANN FWP-50A14F Fuse 50a Fwp 700vac/dc

Item: AA9PHY Model: FWP-50A14FCross Ref: 1EJ02
In Stock : 94 Units

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€97.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Amps50A
Body MaterialFiberglass
Body StyleCylindrical
ClassHigh Speed
ElementSingle
Indicating / NonindicatingNon Indicating
Length2"
Rejection / NonrejectionNon Rejection
Speed TypeFast Acting
Ac Voltage Rating700V AC
Compatible Fuse Block SeriesCHM
Dc Voltage Rating700V DC
Diameter9/16"
Equivalent Brand And SeriesA70QS, Bussman FWP, Littlefuse L70QS, Mersen A70P Series
Equivalent SeriesA70P, A70QS, FWP, L70QS
Fits Fuse Block StyleNonrejection
Fuse Size2" L x 9/16" dia.
Interrupt Rating200 kA at 700V AC, 50 kA at 700V DC
SeriesFWP-A14F Series
SpeedFast Acting
StandardsCE, CSA CERTIFIED, UL RECOGNIZED
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.0207
Ship height (cm)1.5
Ship length (cm)5.1
Ship width (cm)1.5
HS code8536100040
Country of OriginIN

Product Details:

    • Fast acting FWP Series high-speed semiconductor fuse used for overload and short circuit protection in electrical components
    • Features a fibreglass body with a low-watt loss which enhances the DC performance
    • Provides excellent cycling capability and low arc voltage with low let-through energies

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN FWP-50A14F Fuse 50a Fwp 700vac/dc
€97.58 /unit