Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN FWP-3A14F Specialty Fuse, 3 A, Fast Blow, 14.3 mm Diameter, 50.8 mm Length | BC9REB

BUSSMANN FWP-3A14F Specialty Fuse, High Speed, Fast Blow, Cartridge Fuse

Item: BC9REB Model: FWP-3A14F
In Stock : 74 Units

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€81.49 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCartridge Fuse
Amps3A
Body StyleCartridge
Diameter14.3 mm
Fuse Size14 mm x 51 mm
Fuse TypeFast Blow
Indicator StyleWithout Indicator
Interrupt Rating200 kA
Length50.8 mm
Mounting StyleHolder
PackagingBulk
Product TypeHigh Speed Cartridge Fuse
SeriesFWP-14F
Termination TypeClip
TypeHigh Speed

Shipping Info:

Ship weight (kg) 0.0202
Ship height (cm)1.5
Ship length (cm)5.1
Ship width (cm)1.5

Product Details:

    • FWP_14F Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN FWP-3A14F Specialty Fuse, High Speed, Fast Blow, Cartridge Fuse
€81.49 /unit