BUSSMANN FWP-32A22F | BC9VEB

BUSSMANN FWP-32A22F Semiconductor Fuse, 32A, 660V

Item: BC9VEB Model: FWP-32A22F
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Amps32A
Body StyleCartridge
Diameter22.2 mm
Fuse Size / Group22 mm x 58 mm
Fuse TypeFast Blow
Indicator StyleWithout Indicator
Interrupt Rating200 kA
Length58 mm
Mounting StyleHolder
PackagingBulk
SeriesFWP-22F Series
Termination TypeClip

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.29
Ship length (cm)5.79
Ship width (cm)2.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN FWP-32A22F Semiconductor Fuse, 32A, 660V