Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN FWP-150A Fuse 150a Fwp 700vac/dc | AE8QVG 6F427

BUSSMANN FWP-150A High Speed Fuse, 150 A, 250 VAC/DC

Item: AE8QVG Model: FWP-150ACross Ref: 6F427
In Stock : 26 Units

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€192.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Amps150A
Body MaterialFiberglass
Body StyleBolt On
ClassHigh Speed
Diameter1 1/2"
ElementSingle
Indicating / NonindicatingNon Indicating
Length5.094"
Rejection / NonrejectionNon Rejection
Speed TypeFast Acting
Ac Voltage Rating700V AC
Compatible Fuse Block SeriesCHM
Dc Voltage Rating700V DC
Equivalent Brand And SeriesA70QS, Bussman FWP, Littlefuse L70QS, Mersen A70P Series
Equivalent SeriesA70P, A70QS, FWP, L70QS
Fits Fuse Block StyleNonrejection
Fuse Size5 3/32" L x 1 1/2" dia.
Interrupt Rating10 kA at 700V DC, 200 kA at 700V AC
SeriesFWP-A Series
SpeedFast Acting
StandardsCE, CSA CERTIFIED, UL RECOGNIZED
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)4.01
Ship length (cm)13.46
Ship width (cm)3.99
HS code8536100040
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN FWP-150A High Speed Fuse, 150 A, 250 VAC/DC
€192.54 /unit