BUSSMANN FWP-100A22FI Specialty Fuse, 100 A, Fast Blow, 22.2 mm Diameter, 58 mm Length | BC7RCF

BUSSMANN FWP-100A22FI Specialty Fuse, High Speed, Fast Blow, 100A, Cartridge Fuse

Item: BC7RCF Model: FWP-100A22FI
In Stock

Get it by Tuesday, Jun 17

€290.47 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCartridge Fuse
Amps100A
Body StyleCartridge
Diameter22.2 mm
Fuse Size22 mm x 58 mm
Fuse TypeCartridge Fuses
Indicator StyleStriker Pin
Interrupt Rating200 kA at 700V AC
Length58 mm
Mounting TypeHolder
Overall Diameter22/25"
Overall Length2 7/25"
PackagingBulk
Product TypeHigh Speed Cartridge Fuse
SeriesFWP Series , FWP-22FI Series
Termination TypeClip
TypeHigh Speed Fuse
Visual IndicationStriker Pin
Voltage700V AC/700V DC

Shipping Info:

Ship weight (kg) 0.064
Ship height (cm)2.3
Ship length (cm)5.8
Ship width (cm)2.3

Product Details:

    • FWP_22F Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN FWP-100A22FI Specialty Fuse, High Speed, Fast Blow, 100A, Cartridge Fuse
€290.47 /unit