BUSSMANN FWK-60A25F Specialty Fuse, 60 A, 25 x 146 mm, 20.5 mm Diameter, 127 mm Length | BD2QKZ

BUSSMANN FWK-60A25F Specialty Fuse, 60A, 750VDC

Item: BD2QKZ Model: FWK-60A25F
Limited Availability
€157.98 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps60A
Body StyleCartridge Blade
Dc Voltage750V DC
Diameter20.5 mm
Fuse Size25 mm x 146 mm
Fuse TypeCartridge Blade Fuses
Indicator StyleWithout Indicator
Length127 mm
Mounting TypeStud
Overall Diameter0.807"
Overall Length5"
PackagingBulk
Product TypeHigh Speed Semiconductor Fuse
SeriesFWK 750V: 5-60A Series
Termination TypeBolt Down
TypeTraction Fuse Link
Visual IndicationWithout Indicator
Voltage750V DC

Shipping Info:

Ship weight (kg) 0.0004
Ship length (cm)12.7

Product Details:

    • FWK 750V: 5-60A Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN FWK-60A25F Specialty Fuse, 60A, 750VDC
€157.98 /unit