Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN FWJ-350A Fuse 350a Fwj 1000vac | AA9PEB 1EH78

BUSSMANN FWJ-350A Fuse 350a Fwj 1000vac

Item: AA9PEB Model: FWJ-350ACross Ref: 1EH78
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€928.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Amps350A
Body MaterialFiberglass
Body StyleBolt On
ClassHigh Speed
Diameter2"
ElementSingle
Indicating / NonindicatingNon Indicating
Length5 3/4"
Rejection / NonrejectionNon Rejection
Speed TypeFast Acting

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)11.68
Ship length (cm)8.64
Ship width (cm)6.1
HS code8536100040
Country of OriginGB

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN FWJ-350A Fuse 350a Fwj 1000vac
€928.13 /unit