Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN FWJ-1800A Fuse 1800a Fwj 1000vac | AA9PDT 1EH70

BUSSMANN FWJ-1800A Fuse 1800a Fwj 1000vac

Item: AA9PDT Model: FWJ-1800ACross Ref: 1EH70
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2,509.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Amps1800A
Body MaterialFiberglass
Body StyleBolt On
ClassHigh Speed
Diameter3 1/2"
ElementSingle
Indicating / NonindicatingNon Indicating
Length6.812"
Rejection / NonrejectionNon Rejection
Speed TypeFast Acting
Ac Voltage Rating1000V AC
Dc Voltage Rating800V DC
Equivalent Brand And SeriesBussmann FWJ, Mersen A70QS
Equivalent SeriesA70QS, FWJ
Fits Fuse Block StyleNonrejection
Fuse Size6 13/16" L x 3 1/2" dia.
Interrupt Rating100 kA at 1000V AC
SeriesFWJ Series
SpeedFast Acting
StandardsCE, UL RECOGNIZED
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)11.68
Ship length (cm)8.64
Ship width (cm)6.1
HS code8536100040
Country of OriginGB

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN FWJ-1800A Fuse 1800a Fwj 1000vac
€2,509.36 /unit