Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN FWH-700A Fuse 700a Fwh 500vac/dc | AE8QUQ 6F408

BUSSMANN FWH-700A High Speed Fuse, 700 A, 500 VAC/DC

Item: AE8QUQ Model: FWH-700ACross Ref: 6F408
In Stock : 107 Units

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€448.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Amps700A
Body MaterialFiberglass
Body StyleBolt On
ClassHigh Speed
Diameter2 1/2"
ElementSingle
Indicating / NonindicatingNon Indicating
Length6.344"
Rejection / NonrejectionNon Rejection
Speed TypeFast Acting
Ac Voltage Rating500V AC
Compatible Fuse Block Series1BS
Dc Voltage Rating500V DC
Equivalent Brand And SeriesA50QS, Bussmann FWH, Littelfuse L50S, Mersen A50P
Equivalent SeriesA50P, A50QS, FWH, L50S
Fits Fuse Block StyleNonrejection
Fuse Size6 11/32" L x 2 1/2" dia.
Interrupt Rating200 kA at 500V AC, 50 kA at 500V DC
SeriesFWH-A Series
SpeedFast Acting
StandardsCE, CSA CERTIFIED, UL RECOGNIZED
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.8775
Ship height (cm)6.35
Ship length (cm)16.51
Ship width (cm)6.35
HS code8536100040
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN FWH-700A High Speed Fuse, 700 A, 500 VAC/DC
€448.54 /unit