BUSSMANN FWH-3A14F Specialty Fuse, 3 A, 500 VAC, 14 x 51 mm, 14.3 mm Dia., 50.8 mm Length | BD2LLG

BUSSMANN FWH-3A14F Semiconductor Fuse, Fast Blow, 3A, 500VAC

Item: BD2LLG Model: FWH-3A14F
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage500V AC
Amps3A
Body StyleCartridge Fuses
Diameter14.3 mm
Fuse Protection TypeFast Blow
Fuse Size / Group14 mm x 51 mm
Fuse TypeFast Blow
Indicator StyleWithout Indicator
Interrupt Rating200 kA at 500V AC
Length50.8 mm
Mounting StyleHolder
Overall Diameter14/25"
PackagingBulk
Product TypeHigh Speed Cartridge Fuse
SeriesFWH Series
Termination TypeClip
TypeHigh Speed Fuse
Visual IndicationWithout Indicator
Voltage500V AC/500V DC

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.4
Ship length (cm)1.4
Ship width (cm)5.08

Product Details:

    • FWH_14F 500V Series

Product Variants

ProductModelAmpsBody MaterialVoltageTypeBody StyleMounting StyleTermination TypeAc VoltagePrice
BUSSMANN 170N3437 Fuse 65a 170n 660v | AA6PNL 14L650 170N343765ACeramic660V AC-Square Body Blade Fuses---€428.86
BUSSMANN KAJ-60 Fuse 60a Kaj 600vac | AA9MWD 1DZ67 KAJ-6060AMelamine600V AC-Cartridge Fuses---€136.65
BUSSMANN KAW-A-35 Specialty Fuse, 35 A, 130 VAC, Fast Blow | BC7TZE KAW-A-3535A-130V AC/130V DCSemiconductor FuseCartridge FusesHolderClip130V AC€41.56
BUSSMANN KAX-12 Specialty Fuse, 12 A, 250 VAC | BC7TZF KAX-1212A-250V ACSemiconductor FuseCartridge FusesHolderClip250V AC€40.37
BUSSMANN 170M3418/LE Specialty Fuse, 350 A, 690 V | BC7WHK 170M3418/LE350A-690V-----€234.67
BUSSMANN KBX-1000 Specialty Fuse, 1 kA | BC8JCA KBX-10001 kA-1500V DCSemiconductor Fuse----€2,766.30
BUSSMANN SPJ-4M60 Specialty Fuse, 60 A, 1 kVAC | BC8JEV SPJ-4M6060A-1 kV ACSemiconductor FuseSquare Body Blade FusesHolderKnife Blade1 kV AC€480.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN FWH-3A14F Semiconductor Fuse, Fast Blow, 3A, 500VAC