BUSSMANN FWH-020A6FR Specialty Fuse, 20 A, Fast Blow, 6.4 mm Diameter, 31.8 mm Length | BC9CBM

BUSSMANN FWH-020A6FR Specialty Fuse, 20 A, Fast Blow, 6.4 mm Diameter, 31.8 mm Length

Item: BC9CBM Model: FWH-020A6FR
In Stock

Get it by Friday, Jun 13

€14.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Amps20A
Body StyleCartridge Fuse
Diameter6.4 mm
Fuse Size / Group3AG
Fuse TypeFast Blow
Indicator StyleWithout Indicator
Length31.8 mm
Mounting StyleHolder
PackagingBulk
Product TypeHigh Speed Cartridge Fuse
Termination TypeClips
TypeHigh Speed Fuse

Shipping Info:

Ship weight (kg) 0.0202
Ship height (cm)0.64
Ship length (cm)3.18
Ship width (cm)0.64

Product Details:

    • FWH_A6F Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN FWH-020A6FR Specialty Fuse, 20 A, Fast Blow, 6.4 mm Diameter, 31.8 mm Length
€14.91 /unit