Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN FRS-R-6 Fuse Rk5 Frs-r 6a 600vac/300vdc | AE7ZAE 6C214

BUSSMANN FRS-R-6 Fuse, 6 A, Dual, Non Indicating, Standard, 250 V

Item: AE7ZAE Model: FRS-R-6Cross Ref: 6C214
In Stock : 609 Units

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€23.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps6A
Body MaterialFiberglass
Body StyleCylindrical
ClassRK5
ElementDual
Functionally Equal ToFerraz/Gould TRS, Littlefuse FLSR
Fuse Holder CodeP
Indicating / NonindicatingNonindicating
Length5"
Rejection / NonrejectionRejection
Speed TypeTime Delay
Ac Voltage Rating600V AC
Compatible Fuse Block Series1BR, R600
Dc Voltage Rating300V DC
Diameter13/16"
Equivalent Brand And SeriesBussmann FRS-R, Edison ECSR, Littelfuse FLSR, Mersen TRS-R Series
Equivalent SeriesECSR, FLSR, FRS-R, TRS-R
Fits Fuse Block StyleRejection
Fuse Size5" L x 13/16" dia.
Interrupt Rating200 kA at 600V AC, 20 kA at 300V DC
SeriesFRS-R Series
SpeedTime Delay
StandardsCE, CSA CERTIFICATION CLASS 1422-01, UL 248-12 GUIDE JDDZ
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.06
Ship length (cm)12.7
Ship width (cm)2.06
HS code8536100040
Country of OriginMX

Product Variants

ProductModelBody StyleAmpsDiameterDc VoltageBody MaterialElementIndicating / NonindicatingVisual IndicationPrice
BUSSMANN FRS-R-1-1/4 Fuse Rk5 Frs-r 1-1/4a 600vac/300vdc | AA8TWF 1A701 FRS-R-1-1/4Cylindrical1.25A--FiberglassDualNonindicating-€19.93
BUSSMANN FRS-R-5 Fuse Rk5 Frs-r 5a 600vac/300vdc | 1A702 AA8TWG FRS-R-5Cylindrical5A-300V DCFiberglassDualNonindicatingNon Indicating€19.93
BUSSMANN FRS-R-15 Fuse Rk5 Frs-r 15a 600vac/300vdc | AA8TWH 1A703 FRS-R-15Cylindrical---FiberglassDualNonindicating-€15.83
BUSSMANN FRS-R-20 Fuse Rk5 Frs-r 20a 600vac/300vdc | AA8TWJ 1A704 FRS-R-20Cylindrical---FiberglassDualNonindicating-€15.83
BUSSMANN FRS-R-25 Fuse, Non Indicating, RK5 Class, 600VAC/300VDC Rating, 25 Amp. Range | AA8TWK 1A705 FRS-R-25Cylindrical---FiberglassDualNonindicating-€15.83
BUSSMANN FRS-R-30 Fuse Rk5 Frs-r 30a 600vac/300vdc | AA8TWL 1A706 FRS-R-30Cylindrical---FiberglassDualNonindicating-€15.83
BUSSMANN FRS-R-60 Fuse Rk5 Frs-r 60a 600vac/300vdc | AA8TWM 1A707 FRS-R-60Cylindrical60A-250V DCFiberglassDualNonindicatingNon Indicating€58.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN FRS-R-6 Fuse, 6 A, Dual, Non Indicating, Standard, 250 V
€23.25 /unit