Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN FRS-R-10ID Fuse Rk5 Frs-r-id 10a 600vac/300vdc | AC9CBZ 3FKJ2

BUSSMANN FRS-R-10ID Fuse Rk5 Frs-r-id 10a 600vac/300vdc

Item: AC9CBZ Model: FRS-R-10IDCross Ref: 3FKJ2
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€55.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Body MaterialFiberglass
Body StyleCylindrical
ClassRK5
ElementDual
Functionally Equal ToFerraz/Gould TRS, Littlefuse FLSR
Fuse Holder CodeP
Indicating / NonindicatingIndicating
Length5"
Rejection / NonrejectionRejection
Speed TypeTime Delay
Ac Voltage Rating600V AC
Amps10A
Compatible Fuse Block Series1BR, R600
Dc Voltage Rating300V DC
Diameter13/16"
Equivalent Brand And SeriesBussmann FRS-R-ID, Littelfuse FLSR-ID, Mersen TRS-RID
Equivalent SeriesFLSR-ID, FRS-R-ID, TRS-RID
Fits Fuse Block StyleRejection
Fuse Size5" L x 13/16" dia.
Interrupt Rating200 kA at 600V AC, 20 kA at 300V DC
SeriesFRS-R-ID Series
SpeedTime Delay
StandardsCE, CSA CERTIFICATION CLASS 1422-01, UL 248-12 GUIDE JDDZ
Visual IndicationIndicating

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)2.03
Ship length (cm)12.7
Ship width (cm)2.03
HS code8536100040
Country of OriginMX

Product Variants

ProductModelAmpsBody StyleBody MaterialElementIndicating / NonindicatingSpeed TypeRejection / NonrejectionPrice
BUSSMANN FRS-R-12ID Fuse Rk5 Frs-r-id 12a 600vac/300vdc | AC9CCA 3FKJ3 FRS-R-12ID12ACylindricalFiberglassDualIndicatingTime DelayRejection€30.90
BUSSMANN FRS-R-15ID Fuse Rk5 Frs-r-id 15a 600vac/300vdc | AC9CCB 3FKJ4 FRS-R-15ID-CylindricalFiberglassDualIndicatingTime DelayRejection€36.19
BUSSMANN FRS-R-17-1-2ID Fuse Rk5 Frs-r-id 17-1/2a 600vac/300vdc | AC9CCC 3FKJ5 FRS-R-17-1-2ID17.5ACylindricalFiberglassDualIndicatingTime DelayRejection€45.14
BUSSMANN FRS-R-20ID Fuse Rk5 Frs-r-id 20a 600vac/300vdc | AC9CCD 3FKJ6 FRS-R-20ID-CylindricalFiberglassDualIndicatingTime DelayRejection€43.12
BUSSMANN FRS-R-25ID Fuse Rk5 Frs-r-id 25a 600vac/300vdc | AC9CCE 3FKJ7 FRS-R-25ID-CylindricalFiberglassDualIndicatingTime DelayRejection€43.75
BUSSMANN FRS-R-30ID Fuse Rk5 Frs-r-id 30a 600vac/300vdc | AC9CCF 3FKJ8 FRS-R-30ID-CylindricalFiberglassDualIndicatingTime DelayRejection€37.81
BUSSMANN FRS-R-35ID Fuse Rk5 Frs-r-id 35a 600vac/300vdc | AC9CCG 3FKJ9 FRS-R-35ID35ACylindricalFiberglassDualIndicatingTime DelayRejection€69.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN FRS-R-10ID Fuse Rk5 Frs-r-id 10a 600vac/300vdc
€55.23 /unit