Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN FRN-R-2-8/10 Fuse Rk5 Frn-r 2-8/10a 250vac/125vdc | AE8QNB 6F211

BUSSMANN FRN-R-2-8/10 Fuse, 2-8/10 A, Dual, Non Indicating, Standard, 250 V

Item: AE8QNB Model: FRN-R-2-8/10Cross Ref: 6F211
In Stock : 18 Units

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€11.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Body MaterialFiberglass
Body StyleCylindrical
ClassRK5
ElementDual
Functionally Equal ToFerraz/Gould TR, Littlefuse FLNR
Fuse Holder CodeH
Indicating / NonindicatingNonindicating
Length2"
Rejection / NonrejectionRejection
Speed TypeTime Delay
Ac Voltage Rating250V AC
Amps2.8A
Compatible Fuse Block SeriesHM600, R250
Dc Voltage Rating125V DC
Diameter9/16"
Equivalent Brand And SeriesBussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R Series
Equivalent SeriesECNR, FLNR, FRN-R, TR-R
Fits Fuse Block StyleRejection
Fuse Size2" L x 9/16" dia.
Interrupt Rating200 kA at 250V AC, 20 kA at 125V DC
SeriesFRN-R Series
SpeedTime Delay
StandardsCE, CSA CERTIFICATION CLASS 1422-01, UL 248-12 GUIDE JDDZ
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)1.42
Ship length (cm)5.08
Ship width (cm)1.42
HS code8536100040
Country of OriginMX

Product Variants

ProductModelBody StyleAmpsDiameterTermination TypeFuse TypeUnit WeightBody MaterialElementPrice
BUSSMANN FRN-R-3-2/10 Fuse Rk5 Frn-r 3-2/10a 250vac/125vdc | AA8TVR 1A688 FRN-R-3-2/10Cylindrical-----FiberglassDual€10.52
BUSSMANN FRN-R-5 Fuse Rk5 Frn-r 5a 250vac/125vdc | AA8TVT 1A689 FRN-R-5Cylindrical5A----FiberglassDual€10.52
BUSSMANN FRN-R-6-1/4 Fuse Rk5 Frn-r 6-1/4a 250vac/125vdc | AA8TVU 1A690 FRN-R-6-1/4Cylindrical6.25A----FiberglassDual€10.52
BUSSMANN FRN-R-7 Fuse Rk5 Frn-r 7a 250vac/125vdc | AA8TVV 1A691 FRN-R-7Cylindrical7A----FiberglassDual€10.52
BUSSMANN FRN-R-8 Fuse Rk5 Frn-r 8a 250vac/125vdc | AA8TVW 1A692 FRN-R-8Cylindrical8A----FiberglassDual€11.37
BUSSMANN FRN-R-10 Fuse Rk5 Frn-r 10a 250vac/125vdc | AA8TVX 1A693 FRN-R-10Cylindrical-----FiberglassDual€9.67
BUSSMANN FRN-R-12 Fuse Rk5 Frn-r 12a 250vac/125vdc | AA8TVY 1A694 FRN-R-12Cylindrical12A-ClipCartridge Fuses0.544 oz.FiberglassDual€9.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN FRN-R-2-8/10 Fuse, 2-8/10 A, Dual, Non Indicating, Standard, 250 V
€11.29 /unit