Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN FNM-35 Fuse 35a Midget Fnm 32vac Fiberglass | AA9EUZ 1CT85

BUSSMANN FNM-35 Time-Delay Fuse, Midget Style, 35 A, 250 V

Item: AA9EUZ Model: FNM-35Cross Ref: 1CT85
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€15.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps35A
Body MaterialFiberglass
Body StyleCylindrical
ClassMidget
Diameter0.406"
ElementDual
Functionally Equal ToFerraz, Gould TRM, Littelfuse FLM
Indicating / NonindicatingNon Indicating
Length1 1/2"
Rejection / NonrejectionRejection
Voltage32V AC
Dc Voltage RatingNot Rated
Fits Fuse Block StyleNonrejection
Interrupt Rating10 kA at 125V AC, 35A at 250V AC
SpeedTime Delay
StandardsCE, CSA CLASS 1422-01, UL-248-14 GUIDE JDYX
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)5.08
Ship length (cm)2.03
Ship width (cm)4.32
HS code8536100040
Country of OriginMX

Product Variants

ProductModelAmpsVoltageDiameterMaterialBody MaterialBody StyleElementClassPrice
BUSSMANN FNM-1-1/2 Fuse 1-1/2a Midget Fnm 250vac | AA9EUR 1CT78 FNM-1-1/21.5A250V AC0.406"-FiberglassCylindricalDualMidget€8.90
BUSSMANN FNM-1/4 Fuse 1/4a Midget Fnm 250vac Fiberglass | AA9EUT 1CT79 FNM-1/41/4A250V AC0.406"-FiberglassCylindricalDualMidget€10.17
BUSSMANN FNM-12 Fuse 12a Midget Fnm 250vac Fiberglass | AA9EUU 1CT80 FNM-1212A250V AC0.406"-FiberglassCylindricalDualMidget€8.19
BUSSMANN FNM-15 Fuse 15a Midget Fnm 250vac Fiberglass | AA9EUV 1CT81 FNM-15-250V AC0.406"-FiberglassCylindricalDualMidget€8.19
BUSSMANN FNM-20 Fuse 20a Midget Fnm 250vac Fiberglass | AA9EUW 1CT82 FNM-20-250V AC0.406"-FiberglassCylindricalDualMidget€8.19
BUSSMANN FNM-25 Fuse 25a Midget Fnm 250vac Fiberglass | AA9EUX 1CT83 FNM-25-250V AC0.406"-FiberglassCylindricalDualMidget€8.19
BUSSMANN FNM-30 Fuse 30a Midget Fnm 250vac Fiberglass | AA9EUY 1CT84 FNM-30-250V AC0.406"-FiberglassCylindricalDualMidget€8.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN FNM-35 Time-Delay Fuse, Midget Style, 35 A, 250 V
€15.62 /unit