Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN FNA-1-6/10 Fuse 1-6/10a Indicating Fna 125vac | AA9ETZ 1CT25

BUSSMANN FNA-1-6/10 Fuse 1-6/10a Indicating Fna 125vac

Item: AA9ETZ Model: FNA-1-6/10Cross Ref: 1CT25
In Stock : 5 Units

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€16.40 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps1.6A
Body MaterialFiberglass
Body StyleCylindrical
ClassSupplemental
Diameter0.406"
ElementDual
Functionally Equal ToFerraz GFN
Indicating / NonindicatingIndicating
Length1 1/2"
Rejection / NonrejectionNon Rejection
Voltage125V AC
Ac Voltage Rating250V AC
Compatible Fuse Block SeriesBMM
Dc Voltage RatingNot Rated
Equivalent Brand And SeriesBussmann FNA, Littelfuse FLA, Mersen GFN
Equivalent SeriesFLA, FNA, GFN
Fits Fuse Block StyleNonrejection
Fuse Size1 1/2" L x 13/32" dia.
Interrupt Rating10 kA at 125V AC
SeriesFNA Series
SpeedTime Delay
StandardsCE, CSA CLASS 1422-01, UL-248-12 GUIDE JDYX
Visual IndicationIndicating

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.71
Ship length (cm)0.89
Ship width (cm)0.89
HS code8536100040
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN FNA-1-6/10 Fuse 1-6/10a Indicating Fna 125vac
€16.40 /unit