BUSSMANN FM08A125V4A Specialty Fuse, 4A, 125V

Item: BD2CZC Model: FM08A125V4A
Limited Availability
€131.66 /unit
This product can only be shipped in multiples of 5
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Diameter0.093"
Length0.281"
Overall Diameter0.093"
Overall Length0.281"
PackagingBulk
SeriesFM08A Series

Shipping Info:

Ship weight (kg) 0.0036
Ship length (cm)0.71

Product Variants

ProductModelAmpsBody StyleMounting TypeTermination TypeAc VoltageDiameterTypeDc VoltagePrice
BUSSMANN 63LEX | BC7QVV 63LEX63ARound BladeStudBolt Down----€74.65
BUSSMANN SPP-7M1250 Specialty Fuse, 1.25 kA, 700 VAC | BC7RCX SPP-7M12501.25 kASquareHolderKnife Blade700V AC-Semiconductor Fuse-€836.53
BUSSMANN FF630 Specialty Fuse, 630 A, 550 VAC / 400 VDC | BC7WDX FF630630A-------€328.11
BUSSMANN 200CIIJ Specialty Fuse, 200 A | BC7XXE 200CIIJ200ASquareHolderKnife Blade--Semiconductor Fuse-€169.92
BUSSMANN TFC160 | BC8AHD TFC160--------€514.62
BUSSMANN KBY-1000 Specialty Fuse, 1 kA | BC8BZH KBY-10001 kA-----Traction Fuse Link1.2 kV DC€3,035.68
BUSSMANN 50KTH | BC8DZD 50KTH50ASquareHolderKnife Blade----€245.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN FM08A125V4A Specialty Fuse, 4A, 125V
€131.66 /unit