BUSSMANN F60C500V1AS Specialty Fuse, Hi-Rel

Item: BD2ZXE Model: F60C500V1AS
In Stock

Get it by Friday, Jun 13

€167.27 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps1A
Diameter0.41"
Length1 1/2"
Overall Diameter0.41"
Overall Length1 1/2"
PackagingBulk
SeriesF60C Series
TypeHi-Rel Fuse

Shipping Info:

Ship weight (kg) 0.0068
Ship height (cm)1.03
Ship length (cm)3.81
Ship width (cm)1.03

Product Details:

    • F60C Series

Product Variants

ProductModelAmpsInterrupt RatingMounting TypeBody StyleDiameterTypeTermination TypeSpeed TypePrice
BUSSMANN F60C500V5AS Specialty Fuse, 0.41 Inch Diameter, 1.5 Inch Length | BC7WDU F60C500V5AS5A---0.41"Hi-Rel Fuse--€211.44
BUSSMANN F60C500V10A | BC8BMV F60C500V10A----0.41"---€158.36
BUSSMANN F60C500V1/4AS Specialty Fuse, 250 mA, 0.41 Inch Diameter, 1.5 Inch Length | BC8ECC F60C500V1/4AS250 mA100 kAHolderCartridge0.41"Hi-Rel FuseClipFast Blow€73.18
BUSSMANN F60C500V1/2A | BC8XPT F60C500V1/2A----0.41"---€170.24
BUSSMANN F60C500V3AS Specialty Fuse, 3 A, 0.41 Inch Diameter, 1.5 Inch Length | BC9TGY F60C500V3AS3A---0.41"Hi-Rel Fuse--€170.00
BUSSMANN F60C500V1-1/2AS Specialty Fuse, 0.41 Inch Diameter, 1.5 Inch Length | BC9TYV F60C500V1-1/2AS1.5A---0.41"Hi-Rel Fuse--€171.85
BUSSMANN F60C500V3/4A | BC9TYW F60C500V3/4A----0.41"---€71.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN F60C500V1AS Specialty Fuse, Hi-Rel
€167.27 /unit