BUSSMANN F02B125V5AS Glass Fuse, Slow Blow, Size 6.3 x 32 mm, 5A, 125VAC, 75 Pack

Item: BC7YCF Model: F02B125V5AS
Limited Availability
€18.07 /unit
This product can only be shipped in multiples of 75
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlass Fuse
Ac Voltage125V AC
Amps5A
Body StyleCylindrical
Diameter1/4"
Indicator StyleWith Indicator
Length1 1/4"
Mounting StyleHolder
PackagingBulk
Product TypeHi-Rel Fuse
TypeSlow Blow

Shipping Info:

Ship weight (kg) 0.0032
Ship length (cm)3.15

Product Details:

    • F02B Series

Product Variants

ProductModelAmpsAc VoltageTypeDiameterBody StyleIndicator StylePrice
BUSSMANN F02B125V7AS Glass Fuse, 7 A, 125 VAC | BC8ADY F02B125V7AS7A125V ACSlow Blow, Time Delay1/4"CylindricalWith Indicator€14.23
BUSSMANN F02B250V1-1/4A | BC8LGU F02B250V1-1/4A1.25A250V ACSlow Blow, Time Delay1/4"CylindricalWith Indicator€7.11
BUSSMANN F02B250V1A | BC9FWR F02B250V1A1A250V ACSlow Blow, Time Delay1/4"CylindricalWith Indicator€10.08
BUSSMANN F02B250V3AS Glass Fuse, 0.25 Inch Diameter, 1.25 Inch Length | BC9PUM F02B250V3AS3A250V ACSlow Blow, Time Delay1/4"CylindricalWith Indicator€13.44
BUSSMANN F02B250V2AS Glass Fuse, 0.25 Inch Diameter, 1.25 Inch Length | BC9VAM F02B250V2AS2A250V ACSlow Blow1/4"CylindricalWith Indicator€9.42
BUSSMANN F02B250V2-1/2A | BC9YLK F02B250V2-1/2A2.5A250V ACSlow Blow, Time Delay1/4"CylindricalWith Indicator€7.11
BUSSMANN F02B250V6/10A Glass Fuse, 0.25 Inch Diameter, 1.25 Inch Length | BC9YLL F02B250V6/10A600 mA250V ACSlow Blow, Time Delay1/4"CylindricalWith Indicator€10.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN F02B125V5AS Glass Fuse, Slow Blow, Size 6.3 x 32 mm, 5A, 125VAC, 75 Pack
€18.07 /unit