BUSSMANN F02A250V4AS Cartridge Glass Fuse, Hi-Rel Fuse, Fast Blow, 250VAC, 4A, Cylindrical

Item: BD6BQD Model: F02A250V4AS
Limited Availability
€11.85 /unit
This product can only be shipped in multiples of 100
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlass Fuse
Ac Voltage250V AC
Amps4A
Body StyleCylindrical
Diameter1/4"
Indicator StyleWith Indicator
Length1 1/4"
Mounting StyleClip, Holder
PackagingBulk
Product TypeHi-Rel Fuse
SeriesF02A Series
TypeFast Blow

Shipping Info:

Ship weight (kg) 1.35

Product Details:

    • F02A Series

Product Variants

ProductModelAmpsAc VoltageDiameterBody StyleIndicator StyleTypeTermination TypePrice
BUSSMANN F02A250V1-6/10S Glass Fuse, 1.6 A, 250 VAC | BC7TYZ F02A250V1-6/10S1.6A250V AC1/4"CylindricalWith IndicatorFast Blow-€9.35
BUSSMANN F02A250V1/2A | BC8QNC F02A250V1/2A500 mA250V AC1/4"CylindricalWith IndicatorFast Blow-€18.34
BUSSMANN F02A125V8A | BC8VQA F02A125V8A8A125V AC1/4"CylindricalWith IndicatorFast BlowAxial€5.07
BUSSMANN F02A125V8AS Glass Fuse, 8 A, 125 VAC, 0.25 Inch Diameter, 1.25 Inch Length | BC8VQB F02A125V8AS8A125V AC1/4"CylindricalWith IndicatorFast Blow-€7.44
BUSSMANN F02A250V3A | BC8XAG F02A250V3A3A250V AC1/4"CylindricalWith IndicatorFast Blow-€7.52
BUSSMANN F02A250V2AS Glass Fuse, 2 A, 250 VAC, Cylindrical, 0.25 Inch Diameter | BC9CLA F02A250V2AS2A250V AC1/4"CylindricalWith IndicatorFast Blow-€9.14
BUSSMANN F02A250V5A | BC9TFP F02A250V5A5A250V AC1/4"CylindricalWith IndicatorFast BlowAxial€19.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN F02A250V4AS Cartridge Glass Fuse, Hi-Rel Fuse, Fast Blow, 250VAC, 4A, Cylindrical
€11.85 /unit