BUSSMANN F02A250V1-6/10A Cartridge Fuse, 1.6 A, 0.25 Inch Diameter, 1.25 Inch Length | BD3ATJ

BUSSMANN F02A250V1-6/10A Glass Fuse, Fast Blow, Size 6.3 x 32 mm, 1.6A, 250VAC, 100 Pack

Item: BD3ATJ Model: F02A250V1-6/10A
Limited Availability
€3.15 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlass Fuse
Ac Voltage250V AC
Amps1.6A
Body StyleCylindrical
Diameter1/4"
Indicator StyleWith Indicator
Length1 1/4"
Mounting StyleHolder
PackagingBulk
Product TypeHi-Rel Fuse
TypeFast Blow

Shipping Info:

Ship weight (kg) 0.0004
Ship length (cm)3.15

Product Details:

    • F02A Series

Product Variants

ProductModelAmpsAc VoltageDiameterBody StyleIndicator StyleTypeTermination TypePrice
BUSSMANN F02A250V1-6/10S Glass Fuse, 1.6 A, 250 VAC | BC7TYZ F02A250V1-6/10S1.6A250V AC1/4"CylindricalWith IndicatorFast Blow-€9.35
BUSSMANN F02A250V1/2A | BC8QNC F02A250V1/2A500 mA250V AC1/4"CylindricalWith IndicatorFast Blow-€18.34
BUSSMANN F02A125V8A | BC8VQA F02A125V8A8A125V AC1/4"CylindricalWith IndicatorFast BlowAxial€5.07
BUSSMANN F02A125V8AS Glass Fuse, 8 A, 125 VAC, 0.25 Inch Diameter, 1.25 Inch Length | BC8VQB F02A125V8AS8A125V AC1/4"CylindricalWith IndicatorFast Blow-€7.44
BUSSMANN F02A250V3A | BC8XAG F02A250V3A3A250V AC1/4"CylindricalWith IndicatorFast Blow-€7.52
BUSSMANN F02A250V2AS Glass Fuse, 2 A, 250 VAC, Cylindrical, 0.25 Inch Diameter | BC9CLA F02A250V2AS2A250V AC1/4"CylindricalWith IndicatorFast Blow-€9.14
BUSSMANN F02A250V5A | BC9TFP F02A250V5A5A250V AC1/4"CylindricalWith IndicatorFast BlowAxial€19.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN F02A250V1-6/10A Glass Fuse, Fast Blow, Size 6.3 x 32 mm, 1.6A, 250VAC, 100 Pack
€3.15 /unit