BUSSMANN ED400M500 Specialty Fuse, 415 VAC, 59 mm Diameter, 136 mm Length | BC8TLR

BUSSMANN ED400M500 High Rupture Cartridge Fuse, 415VAC

Item: BC8TLR Model: ED400M500
Limited Availability
€256.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Link
Ac Voltage415V AC
Body StyleCartridge Blade
Diameter59 mm
Fuse Size / GroupHRC
Indicator StyleWithout Indicator
Length136 mm
Mounting StyleStud
PackagingBulk
Product TypeHigh Rupture Capacity Fuse Link
Termination TypeBolt Down

Shipping Info:

Ship weight (kg) 0.5774

Product Details:

    • EF Series

Product Variants

ProductModelDiameterBody StyleFuse Size / GroupTypeHeightVoltage RatingShapeClassPrice
BUSSMANN ED315 | BC7TVN ED31538 mmCartridge BladeHRC-----€329.77
BUSSMANN ED315M400 Specialty Fuse, 415 VAC, 38 mm Diameter, 136 mm Length | BC9HBQ ED315M40038 mmCartridge Blade------€180.66
BUSSMANN ED355 Specialty Fuse, 355 A, 415 VAC, 38 mm Diameter, 136 mm Length | BD3MEW ED35538 mmCartridge BladeHRC-----€187.29
BUSSMANN ED250 | BD6AGE ED25031 mmCartridge BladeHRCFuse31 mm415VCentre Bolted TagsClass GG/GL€29.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN ED400M500 High Rupture Cartridge Fuse, 415VAC
€256.47 /unit