BUSSMANN ECSR6 | BD4XTG

BUSSMANN ECSR6 Class RK5 Fuse, Dual Element Time-Delay, Industrial, 600VAC

Item: BD4XTG Model: ECSR6
Limited Availability
€33.68 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndustrial Power Fuse
Ac Voltage600V AC
Amps6A
Interrupt Rating200 kA
PackagingBulk
SeriesECSR Series

Shipping Info:

Ship weight (kg) 0.18

Product Variants

ProductModelAmpsInterrupt RatingBody StyleAc VoltageTermination TypePrice
BUSSMANN ECSR600 Fuse, 600 VAC, 600 A | BC7WDK ECSR600600A200 kA-600V ACKnife Blade€572.06
BUSSMANN ECSR400 Fuse, 600 V, 400 A | BC8ADQ ECSR400400A200 kA-600V ACKnife Blade€923.26
BUSSMANN ECSR12 | BC8FWP ECSR1212A200 kA-600V AC-€33.68
BUSSMANN ECSR60 | BC8PCW ECSR6060A200 kA-600V AC-€106.43
BUSSMANN ECSR70 Fuse, Class RK5, 600 VAC, 70 A | BC8XPG ECSR7070A200 kA-600V ACKnife Blade€199.82
BUSSMANN ECSR10 | BC8YWU ECSR1010A200 kA-600V AC-€33.68
BUSSMANN ECSR40 | BC9FKJ ECSR4040A200 kA-600V AC-€106.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN ECSR6 Class RK5 Fuse, Dual Element Time-Delay, Industrial, 600VAC
€33.68 /unit