BUSSMANN ECSR25 | BC9YFA

BUSSMANN ECSR25 Industrial & Electrical Fuse, 25A, 600VAC

Item: BC9YFA Model: ECSR25
In Stock

Get it by Tuesday, Jun 17

€29.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Fuse
Ac Voltage600V AC
Amps2.5A , 25A
Interrupt Rating200 kA at 600V
PackagingBulk
SeriesECSR Series
Voltage600V AC

Shipping Info:

Ship weight (kg) 0.0742
Ship height (cm)5.94
Ship length (cm)29.54
Ship width (cm)5.94

Product Variants

ProductModelAmpsInterrupt RatingAc VoltageTermination TypePrice
BUSSMANN ECSR110 Fuse, 600 V, 110 A | BC8ADP ECSR110110A200 kA at 600V600V ACKnife Blade€449.23
BUSSMANN ECSR15 | BC9HHA ECSR1515A200 kA at 600V600V AC-€63.53
BUSSMANN ECSR20 | BC9PLA ECSR2020A200 kA at 600V600V AC-€62.29
BUSSMANN ECSR100 Time Delay Fuse, 600 V, 100 A | BC9TFM ECSR100100A200 kA600V ACKnife Blade€190.79
BUSSMANN ECSR125 Fuse, 600 V, 125 A | BD2ADR ECSR125125A200 kA at 600V600V ACKnife Blade€449.23
BUSSMANN ECSR5 | BD2EJX ECSR50.5A200 kA at 600V600V AC-€33.68
BUSSMANN ECSR45 Fuse, 600 V, 45 A | BD2QKQ ECSR4545A200 kA at 600V600V AC-€50.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN ECSR25 Industrial & Electrical Fuse, 25A, 600VAC
€29.70 /unit