BUSSMANN ECL055-65E Medium Voltage Fuse, 65 A, 5.5 kVAC | BD3JCE

BUSSMANN ECL055-65E Medium Voltage Fuse, 65A, 5.5kVAC

Item: BD3JCE Model: ECL055-65E
Limited Availability
€1,408.57 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMedium Voltage Fuse
Ac Voltage5.5 kV AC
Amps65A
Indicator StyleOpen Fuse
PackagingBulk
Termination TypeClip Lock Bolt Down
TypeE-Rated Medium Voltage Fuse

Shipping Info:

Ship weight (kg) 5.4

Product Details:

    • ECL055 Series

Product Variants

ProductModelAmpsBody StyleVisual IndicationAc VoltageInterrupt RatingElementDc Voltage RatingTypePrice
BUSSMANN ECL055-300E Medium Voltage Fuse, 300 A, 5.5 kVAC | BC7QZQ ECL055-300E300A--5.5 kV AC---E-Rated Medium Voltage Fuse€4,259.61
BUSSMANN ECL155-200E Medium Voltage Fuse, 200 A, 15.5 kVAC | BC7QZR ECL155-200E200A--15.5 kV AC---E-Rated Medium Voltage Fuse€4,721.84
BUSSMANN ECL155-150E Medium Voltage Fuse, 150 A, 15.5 kVAC | BC9VMA ECL155-150E150A--15.5 kV AC---E-Rated Medium Voltage Fuse€4,721.84
BUSSMANN ECL155-40E Medium Voltage Fuse, 40 A, 15.5 kVAC | BD2AAM ECL155-40E40A--15.5 kV AC---E-Rated Medium Voltage Fuse€2,231.10
BUSSMANN ECL055-125E Medium Voltage Fuse, 125 A, 5.5 kVAC | BD2PCV ECL055-125E125A--5.5 kV AC---E-Rated Medium Voltage Fuse€2,467.71
BUSSMANN ECL055-25E Medium Voltage Fuse, 25 A, 5.5 kVAC | BD2QJD ECL055-25E25A--5.5 kV AC---E-Rated Medium Voltage Fuse€1,249.18
BUSSMANN ECL155-65E Medium Voltage Fuse, 65 A, 15.5 kVAC | BD2UKM ECL155-65E65A--15.5 kV AC---E-Rated Medium Voltage Fuse€2,982.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN ECL055-65E Medium Voltage Fuse, 65A, 5.5kVAC
€1,408.57 /unit