BUSSMANN DLS-R-35 Fuse, Class RK5, 35 A, 600 V, 1.06 Inch Diameter, 5.5 Inch Length | BD3QTV

BUSSMANN DLS-R-35 Fuse, Class RK5, 35 A, 600 V, 1.06 Inch Diameter, 5.5 Inch Length

Item: BD3QTV Model: DLS-R-35
Limited Availability
€44.45 /unit
Request a Quote

Payment

Delivery

Product Specifications:

AC Voltage Rating600 VAC
Body StyleCartridge Fuse
Current Rating35A
DC Voltage Rating300 VDC
Diameter1.06"
Fuse Size / GroupClass RK5
Fuse TypeTime Delay / Slow Blow
Indicator StyleWithout Indicator
Interrupt Rating200 kA
Length5.5"
Mounting StyleHolder
PackagingBulk
Product TypeIndustrial Power Fuses
Termination TypeClip
TypeGeneral

Product Details:

    • DLS-R Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN DLS-R-35 Fuse, Class RK5, 35 A, 600 V, 1.06 Inch Diameter, 5.5 Inch Length
€44.45 /unit