BUSSMANN DD200M250 Specialty Fuse, 415 VAC, 31 mm Diameter, 136 mm Length | BD3KYG

BUSSMANN DD200M250 High Rupture Cartridge Fuse, 415VAC

Item: BD3KYG Model: DD200M250
Limited Availability
€117.28 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCartridge Fuse
Ac Voltage415V AC
Body StyleCartridge Blade
Diameter31 mm
Fuse Size / GroupHRC
Indicator StyleWithout Indicator
Length136 mm
Mounting StyleStud
PackagingBulk
Product TypeHigh Rupture Capacity Fuse Link
Termination TypeBolt Down

Shipping Info:

Ship weight (kg) 0.152

Product Details:

    • DD Series

Product Variants

ProductModelBody StyleDiameterFuse Size / GroupTypeDc VoltageHeightPrice
BUSSMANN 250P11C Specialty Fuse, 250 A, 660 VAC | BC7QVR 250P11CCartridge Blade-HRCII---€440.04
BUSSMANN 80K07CR Specialty Fuse, 80 A, 660 VAC | BC7TUW 80K07CRCartridge Blade-HRCII---€95.46
BUSSMANN 350P11C Specialty Fuse, 350 A, 660 VAC | BC8BUF 350P11CCartridge Blade-HRCII---€431.80
RFQ
BUSSMANN 15CJ | BC8NBB 15CJCartridge--Fast Blow250V DC-€27.21
BUSSMANN CEO63 Specialty Fuse, 63 A, 550 VAC, 21 mm Diameter, 110 mm Length | BC8THK CEO63Cartridge Blade21 mmHRC---€11.29
BUSSMANN FG450 | BC8TMA FG450Cartridge Blade74 mm--400V DC-€280.15
BUSSMANN 100L09C Specialty Fuse, 100 A, 660 VAC | BC9CVW 100L09CCartridge Blade-HRCII---€91.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN DD200M250 High Rupture Cartridge Fuse, 415VAC
€117.28 /unit