Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN CEO40 Fuse 40A Class G CEO 550VAC | AA9QCL 1EM67

BUSSMANN CEO40 Fast-Acting Fuse, A4, 40 A, 94 mm, 80 kA

Item: AA9QCL Model: CEO40Cross Ref: 1EM67
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€73.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLow Voltage Fuse
Amps40A
Body MaterialCeramic
Body StyleCartridge Blade Fuses
ClassClass G
Diameter24.5 mm
ElementSingle
Indicating / NonindicatingNon Indicating
Interrupt Rating80 kA at 550V AC
Length110 mm
Overall Diameter24.5 mm
Rejection / NonrejectionNon Rejection
SeriesCEO Series
Speed TypeFast Acting
Visual IndicationNon Indicating
Voltage550V AC
Ac Voltage Rating550V AC
Dc Voltage RatingNot Rated
Equivalent Brand And SeriesBussmann CEO
Equivalent SeriesCEO
Fits Fuse Block StyleNonrejection
Fuse Size110 mm L x 24.5 mm dia.
SpeedFast Acting
StandardsBS88 & IEC PART 1, CE, IEC 60269-1

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)10.92
Ship length (cm)10.41
Ship width (cm)5.08
HS code8536100040
Country of OriginIN

Product Details:

    • Features peak let-through current limitation
    • 1:1:6 selective coordination ratio between minor and major fuse provides excellent performance
    • BS88, IEC 60269 and RoHS compliant

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN CEO40 Fast-Acting Fuse, A4, 40 A, 94 mm, 80 kA
€73.75 /unit