BUSSMANN CDN40 Specialty Fuse, 40 A, 250 VAC, 20.6 mm Diameter, 76.2 mm Length | BD3DLV

BUSSMANN CDN40 Specialty Fuse, 40A, 250VAC

Item: BD3DLV Model: CDN40
In Stock

Get it by Tuesday, Jun 17

€19.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage250V AC
Amps40A
Body StyleCartridge
Diameter20.6 mm
Fuse TypeCartridge Fuses
Indicator StyleWithout Indicator
Length76.2 mm
Mounting TypeHolder
Overall Diameter0.811"
Overall Length3"
PackagingBulk
Product TypeStandard Code Fuse
SeriesCDN Series
Termination TypeClip
Visual IndicationWithout Indicator
Voltage250V AC

Shipping Info:

Ship weight (kg) 0.0472
Ship height (cm)2.06
Ship length (cm)7.62
Ship width (cm)2.06

Product Details:

    • CDN Series

Product Variants

ProductModelAmpsBody StyleTermination TypeDiameterVisual IndicationAc VoltageMounting TypeIndicator StylePrice
BUSSMANN CDN80 Specialty Fuse, 80 A, 250 VAC, Slow Blow, 149.4 mm Length | BC7TVL CDN8080ACartridge BladeKnife Blade-Without Indicator250V ACHolderWithout Indicator€38.00
BUSSMANN CDN15 | BC8XPD CDN1515ACartridgeClip14.3 mmWithout Indicator250V ACHolder-€12.85
BUSSMANN CDN35 | BC9DFL CDN3535ACartridgeClip20.6 mmWithout Indicator250V ACHolder-€18.95
BUSSMANN CDN25 | BC9DUM CDN2525ACartridgeClip14.3 mmWithout Indicator250V ACHolderWithout Indicator€12.85
BUSSMANN CDN17.5 Specialty Fuse, 17.5 A, 250 VAC, 14.3 mm Diameter, 50.8 mm Length | BC9JWF CDN17.5175ACartridgeClip14.3 mmWithout Indicator250V ACHolderWithout Indicator€10.00
BUSSMANN CDN60 Specialty Fuse, 60 A, 250 VAC, 20.6 mm Diameter, 76.2 mm Length | BC9WHW CDN6060ACartridgeClip20.6 mmWithout Indicator250V ACHolderWithout Indicator€16.39
BUSSMANN CDN10 | BD3AQF CDN1010ACartridgeClip14.3 mmWithout Indicator250V ACHolder-€12.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN CDN40 Specialty Fuse, 40A, 250VAC
€19.70 /unit