BUSSMANN CDN100 Specialty Fuse, 100 A, 250 VAC, Slow Blow, 149.4 mm Length | BD6BPT

BUSSMANN CDN100 Specialty Fuse, Standard Code Fuse, 250VAC, 100A

Item: BD6BPT Model: CDN100
Limited Availability
€36.65 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage250V AC
Amps Rating100A
Body StyleCartridge Blade
Indicator StyleWithout Indicator
Length149.4 mm
Mounting StyleHolder
PackagingBulk
Product TypeStandard Code Fuse
SeriesCDN
Termination TypeKnife Blade
TypeSlow Blow, Time Delay

Shipping Info:

Ship weight (kg) 0.0135

Product Details:

    • CDN Series

Product Variants

ProductModelBody StyleDiameterTypePrice
BUSSMANN CDN45 Specialty Fuse, 45 A, 250 VAC, 20.6 mm Diameter, 76.2 mm Length | BC8DZR CDN45Cartridge20.6 mmSlow Blow, Time Delay€19.70
BUSSMANN CDN12 Specialty Fuse, 12 A, 250 VAC, 14.3 mm Diameter, 50.8 mm Length | BC9DFK CDN12Cartridge14.3 mmSlow Blow, Time Delay€12.85
BUSSMANN CDN50 | BC9HBK CDN50Cartridge20.6 mmSlow Blow, Time Delay€19.70
BUSSMANN CDN175 | BD4GLV CDN175Cartridge Blade-Slow Blow, Time Delay€73.95
BUSSMANN CDN110 Specialty Fuse, 110 A, 250 VAC, Slow Blow, 185.4 mm Length | BD4YYV CDN110Cartridge Blade-Slow Blow, Time Delay€125.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN CDN100 Specialty Fuse, Standard Code Fuse, 250VAC, 100A
€36.65 /unit