Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN CBF-15 Automotive Circuit Breaker Cbf 15a 32vdc | AE7WQG 6AYH9

BUSSMANN CBF-15 Automotive Circuit Breaker Cbf 15a 32vdc

Item: AE7WQG Model: CBF-15Cross Ref: 6AYH9
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€17.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAutomotive Circuit Breaker
Depth3/4"
Height3/4"
MaterialPlastic
MountingPlug In
Reset TypeModified
Terminal Connection Size1 1/4"
Terminal Connection TypeFuse Clip
Voltage32V AC
Width1 1/4"
Circuit Breaker Amp Rating15A
Circuit Breaker TypeGlass Tube Style Circuit Breaker
Compatible Product TypeGlass Tube Fuse Blocks
Compatible Vehicle TypeTrucks
Interrupt Rating1 kA at 12V DC
Material Of ConstructionPlastic
Mounting StyleSurface
SeriesCBF Series
StandardsROHS COMPLIANT
Terminal ConnectionBlade

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)6.35
Ship length (cm)15.75
Ship width (cm)5.59
HS code8536200040
Country of OriginTW

Product Variants

ProductModelVoltageAmpsDepthHeightMaterialFunctionally Equal ToCover ColorMountingPrice
BUSSMANN CB1911-20 Automotive Circuit Breaker Cb1911 20a | AE4GKT 5KDK6 CB1911-2012V-9/25"0.38"Thermoplastic--Plug In€25.08
BUSSMANN CB1911-30 Automotive Circuit Breaker Cb1911 30a | AE4GKU 5KDK7 CB1911-3012V-9/25"0.38"Thermoplastic--Plug In€25.49
BUSSMANN CB1911-40 Automotive Circuit Breaker Cb1911 40a | AE4GKV 5KDK8 CB1911-4012V40A9/25"0.38"Thermoplastic--Plug In€25.49
BUSSMANN CB1911-50 Automotive Circuit Breaker Cb1911 50a | AE4GKW 5KDK9 CB1911-5012V50A9/25"0.38"Thermoplastic--Plug In€25.49
BUSSMANN CB211-10 Automotive Circuit Breaker Cb211 10a 14v | AE4GKX 5KDL0 CB211-1014V-1/4"1/4"ThermoplasticATM FuseGoldPlug In€11.58
BUSSMANN CB211-15 Automotive Circuit Breaker Cb211 15a 14v | AE4GKY 5KDL1 CB211-1514V-1/4"1/4"ThermoplasticATM FuseGoldPlug In€11.36
BUSSMANN CB211-20 Automotive Circuit Breaker Cb211 20a 14v | AE4GKZ 5KDL2 CB211-2014V-1/4"1/4"ThermoplasticATM FuseGoldPlug In€11.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN CBF-15 Automotive Circuit Breaker Cbf 15a 32vdc
€17.03 /unit